The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1355A-6503
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1355A-6503
Product Description
SENSOR
Specifications
Specifications
Beam Type
Infrared
Max Range
10 "
Connection Type
3 Pin Mini
Operating Mode
Light On
Output Type
VMOS/NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
1455RD6513
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1455RD6513
Product Description
SENSOR
Specifications
Specifications
Max Range
30 '
Connection Type
Cable
Operating Mode
Dark On
Max Load Current
0.3 A
Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
1455R-6503
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1455R-6503
Product Description
SENSOR
Specifications
Specifications
Max Range
30 '
Connection Type
5 Pin Mini
Operating Mode
Light On
Max Load Current
0.3 A
Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
1356A-6513
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1356A-6513
Product Description
SENSOR
Specifications
Specifications
Beam Type
Infrared
Max Range
24 "
Connection Type
Cable
Operating Mode
Light On
Output Type
VMOS/NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
1355A-6513
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1355A-6513
Product Description
SENSOR
Specifications
Specifications
Beam Type
Infrared
Max Range
10 "
Connection Type
Cable
Operating Mode
Light On
Output Type
VMOS/NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
1255A-6511
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1255A-6511
Product Description
SENSOR
Specifications
Specifications
Power Type
AC
Max Range
50 '
Operating Voltage Range
115 VAC
Nominal Voltage
120 VAC
Output Type
VMOS
Operating Mode
Light On
Connection Type
Cable
Max Load Current
0.3 A
Matching Source Unit
1155A-6511
Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
1456A-6517
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1456A-6517
Product Description
SENSOR
Specifications
Specifications
Power Type
DC
Max Range
15 '
Operating Voltage Range
10-30 VDC
Connection Type
Cable
Operating Mode
Light On
Output Type
PNP/NPN
Max Load Current
0.3 A
Composition
Non-Metallic
Polarization Filter
Yes
Can Sense Shiny Surfaces
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
1456R-6513
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1456R-6513
Product Description
SENSOR
Specifications
Specifications
Max Range
15 '
Connection Type
Cable
Operating Mode
Light On
Max Load Current
0.3 A
Composition
Non-Metallic
Polarization Filter
Yes
Can Sense Shiny Surfaces
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
1255A-6501
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
MFG Item Number
1255A-6501
Product Description
SENSOR
Specifications
Specifications
Power Type
AC
Max Range
50 '
Operating Voltage Range
115 VAC
Nominal Voltage
120 VAC
Output Type
VMOS
Operating Mode
Light On
Connection Type
3 Pin Mini
Max Load Current
0.3 A
Matching Source Unit
1155A-6501
Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Photoelectric Sensors
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
55
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved